Distance module

Article no.: 1618687
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Small parts holder

Identification numbers & Classifications

Article number 1618687
EAN / GTIN 4010886826157
Manufacturer number 1618687
L-Number L60160 351

Description

Description:

  • Impact resistant ABS, black grained
  • Dimensions: W 475 x D 77 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: Acrylonitrile butadiene styrene (ABS)
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 77 mm
  • Total width [mm]: 475 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart