Double ended socket wrench 7 mm

Article no.: 1616331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1616331
EAN / GTIN 4010886825846
Manufacturer number 1616331
L-Number L60160 3676

Description

Description:

  • Deep bores above the hexagon heads to take long studs
  • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
  • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

Feature:

  • 1000 V insulated: no
  • 26 D: 5
  • Groove Ø 1: 5,00 mm
  • Head Ø 1 [mm]: 14 mm
  • Insertion depth 1: 9,0 mm
  • Insertion depth 2: 26,5 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 107 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart