VDE Screwdriver

Article no.: 1612190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 1612190
    EAN / GTIN 4010886825976
    Manufacturer number 1612190
    L-Number L60160 2842

    Description

    Description:

    • Blade tip to DIN ISO 8764-1 PZ
    • 3-component handles Power-Grip3 with hanging hole
    • Ergonomic handle design enables precise and fatigue-free working
    • Positive-fit joint of handle and blade for optimum transmission of force
    • Type of drive marked at end of the handle
    • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

    Feature:

    • 1000 V insulated: yes
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length: 100 mm
    • Blade shape: Round
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Design low spark: no
    • Design: with hanging hole
    • Drive hexagon [mm]: no
    • Drive size cross recess PZ: 2
    • For screws of size: M3,5 - M5
    • Handle available: yes
    • Handle design [inch]: 3K handles VDE insulated up to 1000 V
    • Impact cap: no
    • Insulated: yes
    • Material: Molybdenum-vanadium steel
    • REACH registration available: yes
    • Total height [mm]: 31 mm
    • Total length [mm]: 210 mm
    • Total width [mm]: 35 mm
    • Unit-tested: yes
    • VDE certified: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart