Tool trolley Tool trolley Assistent ∙ L x W x H: 590 mm x 345 mm x 950 mm

Article no.: 160ST
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 160ST
Copy
EAN / GTIN 4000896004201
Copy
Manufacturer number 160ST
Copy
L-Number L60140 806
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Tool trolley

Collapsible
  • With 2 intermediary trays, spacious bottom container
  • Table board and intermediary trays can be lowered
  • Pillars can swing down to minimum height (435 mm)
    for space saving transport
  • Total loading capacity (dynamic): 75 kg
  • Loading capacity (static): 150 kg
  • Worktop: PVC mat
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 590 mm x 345 mm x 950 mm
  • Net weight: 16.5 kg
  • Worktop height: 850
  • Number of fixed castors: 2 (∅ )
  • Number of swivel castors: 2 (∅ )

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart