Adjustable hand reamer, ⌀ DC: 10mm

Article no.: 160600 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Application for type of drilling for through holes
Adjustment range ⌀ 10 mm - 11 mm
Flute length Lc 34 mm
Overall length L 115 mm
Shank square □ 4.9 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160600 10
EAN / GTIN 4045197250865
Manufacturer number 160600 10

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Large adjustment range. Fine adjustment using ring gauges or micrometers.
Tools with taper lead; the flutes are relieved and cylindrically ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart