Combination hammer KOMBI-PLUS R

Article no.: 1603299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1603299
EAN / GTIN 4010883101295
Manufacturer number 1603299
L-Number L60160 2047

Description

Description:

  • Universal use for service and assembly work
  • With all advantages of a recoilless hammer with higher impact
  • Less energy necessary, easier working
  • With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (E 247), 75 Shore D, tested to -20 °C
  • With hickory handle (E 247 H)
  • DBGM (German utility patent)

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Hickory
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 30 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • Total height [mm]: 32 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 105 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart