Spare Blades TRAPEZOID BLADE 160099, 10 PCE

Article no.: 160099.70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 160099.70
EAN / GTIN 4002632803666
Manufacturer number 160099.70
L-Number L60170 903

Description

Description:

TRAPEZOID BLADE NO. 160099 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The blade is 55.5 mm long, 19 mm wide and 0.63 mm thick. The deep edge makes cutting easier and the rounded tips increase user safety. The oil used for the blade is food safe.

TRAPEZOID BLADE NO. 160099 is available under order number 160099.70 in a safety dispenser of 10. The blade can be used in the following MARTOR knives: SECUPRO 625, SECUPRO MEGASAFE, SECUPRO MAXISAFE, SECUNORM 525, SECUNORM PROFI25 MDP.
    Ground:
    deep-edged
  • Blade facets:
    Double bevel edge-ground
  • Safety feature:
    rounded blade tips
  • Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Stainless steel

Feature:

  • Blade shape: Rounded-tip trapezoid blade
  • Base material: Stainless steel
  • Stainless steel blade: yes
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • Safety blade (rounded tips): rounded blade tips
  • No. of cutting edges: 1
  • Cutting edges: 2-cutting edge blade

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart