Ratchet pipe cutter niro Size 1

Article no.: 1600877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 1600877
EAN / GTIN 4017981224116
Manufacturer number 1600877
L-Number L60160 1104

Description

Description:

  • Body in zinc-plated pressure-cast aluminium
  • Easy handling via ratchet feed with automatic infeed of the cutting wheel with every rotation
  • Cutting wheel made from high-alloy stainless steel, with high service life
  • One spare cutting wheel in addition
  • Spare cutting wheel in addition

Feature:

  • 1000 V insulated: no
  • for tube-Ø: 16-35
  • Material: Galvanised die-cast aluminium body
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 260 mm
  • VDE certified: no
  • Wall thickness (min./max.): 1,0-3,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart