Vernier Caliper Nib Style Jaw 0-600mm, 0,02mm, Fine Adj, Metric/Inch

Article no.: 160-153
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 160-153
    EAN / GTIN 4946368024530
    Manufacturer number 160-153
    L-Number L40010 2552

    Description

    Description:

    These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 600
    Measuring range: 0-600 mm
    Graduation value: 0.02 mm/ 0.001″.
    Limit value of the measurement deviation E MPE: ±0.05 mm
    Inch/Metric: Metric/Inch
    Scope of delivery: Supplied in a box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart