Vernier Caliper Nib Style Jaw 0-300mm, 0,02mm, Fine Adjust, Metric

Article no.: 160-127
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology analog
Type of product Workshop calipers

Identification & Classification

Article number 160-127
Copy
EAN / GTIN 4946368024424
Copy
Manufacturer number 160-127
Copy
L-Number L40010 2646
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Measuring range: 0 - 300 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.04 mm
Inch/metric: metric
Scope of delivery: Supplied in a box

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart