Vernier Caliper Nib Style Jaw 0-24″, 0,001″, Fine Adjust, Inch/Metric

Article no.: 160-103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 160-103
EAN / GTIN 4946368024257
Manufacturer number 160-103
L-Number L40010 8480

Description

Description:

These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 600
Measuring range: 0 - 600 mm
Graduation: 0.001″/0.02 mm
Limit value of the measuring deviation E MPE: ±0.002″.
Inch/Metric: Inch/Metric
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart