Swivel castor ∙ with brake

Article no.: 160-011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller

Identification numbers & Classifications

Article number 160-011
EAN / GTIN 4000896004225
Manufacturer number 160-011
L-Number L60140 513

Description

Description:

  • Twin swivel castor, ∙ 75 mm ∅ ∙ with brake ∙ complete
    to be used in pairs
    For HAZET Tool trolley Assistent 166N tool trolleys
  • Tightening torque: 15 Nm
  • Made in Germany
  • Net weight: 0.81 kg

Disclaimer

Unsuitable or defective spare parts or improper part installation may cause damage, malfunction or total failure of the tool.
The use of non-approved spare parts will void all warranty, service, compensation and liability claims against the manufacturer or the manufacturers agents, distributors and sales representatives.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart