Stripping Tool for flat and round cable 125 mm

Article no.: 16 64 125 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 16 64 125 SB
    EAN / GTIN 4003773076933
    Manufacturer number 16 64 125 SB
    L-Number L70010 1489

    Description

    Description:

    • for flat cables up to 12 mm in width
    • for stripping all common round and damp-proof installation cables Ø 4.0 to 13.0 mm (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²)
    • stripping device for cross-sections 0.8 / 1.5 / 2.5 mm² (AWG 20 / 16 / 14)
    • With opening spring and locking device
    • for use in confined and difficult to access work areas
    • also for use in conduit and distribution boxes

    Feature:

    • Stripping capacities in square millimetres: 0.8 - 2.5mm²
    • Stripping capacities (diameter): Ø 4 – 13mm
    • Cable type: flat cable 12 mm / round cable Ø 4
    • 13 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart