Dismantling Tool glass fibre reinforced polyamide 150 mm (self-service card/blister)

Article no.: 16 40 150
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 40 150
EAN / GTIN 4003773026709
Manufacturer number 16 40 150
L-Number L70010 55

Description

Description:

  • for dismantling round cables exceeding Ø 25.0 mm
  • removes all sheaths of standard cables
  • suitable for longitudinal and circular cutting
  • cutting depth can be adjusted up to 5.0 mm
  • replaceable blade (both sides can be used)

Feature:

  • Stripping capacities (diameter): Ø > 25 mm
  • glass fibre reinforced polyamide

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart