Dismantling Tool for spiral cutting shock-resistant plastic body 135 mm

Article no.: 16 30 135 SB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 30 135 SB
EAN / GTIN 4003773033349
Manufacturer number 16 30 135 SB
L-Number L70010 841

Description

Description:

  • for stripping round cable sheaths made of PVC, rubber, silicone or PTFE
  • self-tightening holding lever
  • with knurled nut for cutting depth adjustment
  • changing from circular to longitudinal cutting by turning the tool body
  • spiral cutting for removing intermediate pieces
  • replaceable blade

Feature:

  • Stripping capacities (diameter): Ø 6.0 - 29.0mm
  • shock-resistant plastic body

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart