Flange separators (pair)

Article no.: 1596403
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number 1596403
EAN / GTIN 4036976112061
Manufacturer number 1596403
L-Number L60160 4270

Description

Description:

  • For Ø 80-250 mm and screw threads M16-M24
  • Use: Always use the separators in pairs and attach them to opposite sides of the flange. When the two spindles are turned alternately, the flanges will be separated from one another evenly. When the spindles are turned back alternately, this guarantees a perfect fitting of the flanges in their original position. Always use in pairs! Press in opposite directions at 180°!
  • Operation:
  • Always use the separators in pairs and attach them to opposite sides of the flange. When the two spindles are turned alternately, the flanges will be separated from one another evenly. When the spindles are turned back alternately, this guarantees a perfect fitting of the flanges in their original position

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • diameter 1 [mm]: 80-250
  • For screws of size: M16 - M24
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart