Manual bending tool set 20-25 mm

Article no.: 1589865
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 1589865
EAN / GTIN 4017981278706
Manufacturer number 1589865
L-Number L60160 277

Description

Description:

  • For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.5 - 2.5 mm wall thicknesses, composite pipes up to 25 mm as well as bendable stainless steel pipes with 1.5 - 2.0 mm wall thicknesses
  • For clamping in a vice
  • With 3 aluminium bending formers for pipes with Ø 20, 22, 25 mm
  • Enamelled blue, with black plastic handles
  • Painted blue, with black plastic handle

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart