Aluminium bending former 16 mm

Article no.: 1576895
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 1576895
EAN / GTIN 4017981278652
Manufacturer number 1576895
L-Number L60160 6241

Description

Description:

Made of high strength aluminium

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 43
  • Bore [mm]: 30
  • Bore Ø [mm]: 30 mm
  • for units No.: 2786
  • Material: Aluminium
  • REACH registration available: no
  • Tube-Ø [mm]: 16 mm
  • VDE certified: no
  • with slide rail: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart