Spindle small for 1.92/1 (M10x1,5 x 170 mm)

Article no.: 1576208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spindle

    Identification numbers & Classifications

    Article number 1576208
    EAN / GTIN 4036976112078
    Manufacturer number 1576208
    L-Number L60160 6008

    Description

    Description:

    • For spindle 1.1406200: please also order adaptor 192/A-2
    • Hardened spindle surface, wear resistant
    • Standard thread for fast force build-up
    • In heat-treated steel as per EN 10083
    • Note: The spindle jack must be oiled

    Feature:

    • Total length [mm]: 99 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart