Universal deburring tool base body, for hole ⌀ d: 11mm

Article no.: 156770 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
52 pieces in stock

Select article variation and quantity

for hole ⌀ d (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
for hole ⌀ 11 mm
Programming dimension e 12 mm
Overhang L1 80 mm
Overall length L 125 mm
Shank ⌀ Ds 10 mm
suitable blade size 5
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 156770 11
EAN / GTIN 4067263964865
Manufacturer number 156770 11

Description

Version:

For front and rear deburring of holes in one operation. Easy handling on all machines and quick changing of the deburring blades. The deburring tool consists of a base body, deburring blade and fastening screw.

Application:

Suitable for table, box column or pillar drilling machines, conventional milling machines and CNC machining centres. Ensure stable clamping conditions. Not suitable for hand-held machines.

Note:

Blade not included. Please order matching blade No. 156775 separately. Fastening screw included. Spare fastening screw can be found under No. 156780.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart