Modular counterboring system holder 2MK3

Article no.: 156720 2MK3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Size / shank size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Counterbore range 24 mm - 66 mm
    Bore ⌀ H7 22 mm
    Hole length 28 mm
    External ⌀ 34.5 mm
    Length a 75 mm
    Length b 81 mm
    Type of product Mounting

    Identification numbers & Classifications

    Article number 156720 2MK3
    EAN / GTIN 4033591011519
    Manufacturer number 15 823 300

    Application Table

    Alu plastics
    N
    40
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    25
    Steel < 750 N/mm²
    P
    20
    Steel < 900 N/mm²
    P
    15
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    5
    INOX < 900 N/mm²
    M
    5
    wet maximum
     

    Description

    Version:

    Just 4 holder sizes cover a range from 5 mm to 66 mm (up to 85 mm available on request). Counterbores and solid pilots can be combined as required within one size, the solid pilot can be changed without removing the counterbore.
    Hardened and ground. Counterbore and pilot are clamped by one screw each, the counterbore is additionally protected against turning by means of a pin.

    Application:

    For DIN counterbores, as well as with appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.
    For stepped through holes pilots are available ex works in 2 lengths so that these holes can be produced without a separate pilot hole drilling operation.

    Note:

    Counterbores with TiN coating available on request. The carbide version is specially recommended for machining grey cast iron, brass and chrome-nickel steels.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart