Ratchet head 28 Z -3/4″

Article no.: 1566032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 1566032
    EAN / GTIN 4002805925492
    Manufacturer number 1566032
    L-Number L60160 968

    Description

    Description:

    • Chrome-vanadium steel, matt chrome-plated
    • With catch retention
    • Max. continuous load of coupler according to DIN EN ISO 6789:2003 and/or maximum support load: 1000 N·m
    • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

    Feature:

    • 1000 V insulated: no
    • Continuous load capacity: 3/4″ = 1000 Nm
    • Drive mount, journal Ø: 28 mm
    • Drive square [inch]: 3/4″
    • Drive type/drive: Through square with pin
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • square drive [metric]: 20 mm
    • Stitch size [metric]: 75,0 mm
    • Swing back angle: 10 °
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart