Open end fitting 28 Z 70 mm

Article no.: 1565419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 1565419
    EAN / GTIN 4002805925577
    Manufacturer number 1565419
    L-Number L60160 1271

    Description

    Description:

    • Chrome-vanadium steel, matt chrome-plated
    • With catch retention
    • Special sizes available on request

    Feature:

    • 1000 V insulated: no
    • Drive mount, journal Ø: 28 mm
    • Head height 2 [mm]: 30 mm
    • Head width 2 [mm]: 151 mm
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • Stitch size [metric]: 75,0 mm
    • Total width [mm]: 151 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 70

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart