Open end fitting 28 Z 50 mm

Article no.: 1565370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 1565370
EAN / GTIN 4002805925539
Manufacturer number 1565370

Description

Description:

  • Chrome-vanadium steel, matt chrome-plated
  • With catch retention
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Drive mount, journal Ø: 28 mm
  • Head height 2 [mm]: 21,5 mm
  • Head width 2 [mm]: 108 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Stitch size [metric]: 75,0 mm
  • Total width [mm]: 108 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart