{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 18 mm | |
Coating | uncoated | |
Pin ⌀ | 10,5 mm | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Morse taper | |
for screw size | M10 | |
for quality of the hole | f | |
Overall length L | 150 mm | |
Morse taper MT | 2 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 10.5 mm | |
Step height L1 1st step with chamfer | 25 mm | |
Cutter length lc | 25 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number |
156120 18X10,5
Copy |
|
EAN / GTIN |
4045197087812
Copy |
|
Manufacturer number |
156120 18X10,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |