Craftsman trouser with stretch C148

Article no.: 155418609899C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau / schwarz
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 155418609899C148
EAN / GTIN 7330509657942
Manufacturer number 155418609899C148

Description

Version:


Main material
65% polyester, 35% cotton, twill, 300g/m²

Pockets
Knee protection pockets
Back pockets with bellow, reinforced
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket, Knife pocket with flap and stretch panel
Nail pockets - with tool holders, can be inserted into the front pockets.

Details
Removable ID pocket
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

Functionality
Stretch panels on back yoke, front pockets, knee and on back knee

Description:

Smart, flexible and strong craftsman trousers with carefully designed details. Durable trousers with precisely designed details to suit professional requirements of freedom of movement, function and comfort. The material is strong and combined with stretch panels makes the trousers ideal for, for example, floor layers and tilers who often work in kneeling positions. They have stretch panels in the rear yoke, on the front pockets and on the back of the knee for increased freedom of movement. A number of strategically placed functional pockets such as a knife pocket in reinforced fabric with Kevlar®, flap and stretch panel as well as any easily accessible flex-phone pocket in stretch material that fits most mobile phones.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart