VDE Needle nose pliers with VDE insulating sleeves

Article no.: 1552112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 1552112
EAN / GTIN 4010886816011
Manufacturer number 1552112
L-Number L60160 2465

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • For holding, gripping, bending and cutting
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 16,5 mm
  • Jaw length L3 [mm]: 50 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,5 mm
  • Tip width W4 [mm]: 3,2 mm
  • Total height [mm]: 26 mm
  • Total length [mm]: 170 mm
  • Total width [mm]: 53 mm
  • VDE certified: yes
  • with cutting edge: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart