VDE Stripping pliers with VDE insulating sleeves

Article no.: 1552074
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1552074
EAN / GTIN 4010886815977
Manufacturer number 1552074
L-Number L60160 5165

Description

Description:

  • For cables 0.8 - 6.0 mm2
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
  • For wires from 0.8 to 6.0 mm²
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed

Feature:

  • 1000 V insulated: yes
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Head thickness T1 [mm]: 8,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Jaw length L3 [mm]: 43,5 mm
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 27 mm
  • Total length [mm]: 165 mm
  • Total width [mm]: 52 mm
  • VDE certified: yes
  • Wire cross-section [mm²]: 0,8-6,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart