VDE Side cutter with VDE insulating sleeves

Article no.: 1551000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 1551000
    EAN / GTIN 4010886816110
    Manufacturer number 1551000
    L-Number L60160 2197

    Description

    Description:

    • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
    • For hard wire/piano wire - values see table
    • Max. cutting capacity Ø 1.8 - 2.0 mm
    • GEDORE special hardened and tempered steel, chrome-plated
    • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
    • Copper wire: 1.2 mm/AWG 16

    Feature:

    • 1000 V insulated: yes
    • Chamfer [inch]: with
    • Cutting capacity (max.): 2,0
    • Cutting edge hardness: 63 - 65 HRC
    • Cutting edge length [mm]: 22 mm
    • Cutting edge shape: With facet
    • ESD Yes/No: no
    • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
    • Hardening process [mm]: Induction hardened
    • Head height 1 [mm]: 22 mm
    • Head thickness T1 [mm]: 11,0 mm
    • Head width 1 [mm]: 28,0 mm
    • Material: Tempered steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 32 mm
    • Total length [mm]: 210 mm
    • Total width [mm]: 60 mm
    • VDE certified: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart