VDE Heavy duty combination pliers with VDE insulat

Article no.: 1550942
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 1550942
    EAN / GTIN 4010886816059
    Manufacturer number 1550942

    Description

    Description:

    • Good lever action for easy cutting
    • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
    • For flat and round material
    • To cut all wire types including piano wire, 1.6 mm
    • GEDORE special hardened and tempered steel, chrome-plated
    • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
    • JC = chrome-plated, 2-component handles
    • Serrated gripping faces
    • Inserted joint
    • * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand.
    • legs VDE insulated up to 1000 V, according to EN 60900/IEC 60900, 2-component handle protection sleeves
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

    Feature:

    • 1000 V insulated: yes
    • Cutting capacity (max.): 1,6
    • Cutting edge hardness: 62 - 64 HRC
    • Cutting edge shape: With facet
    • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
    • Hardening process [mm]: Induction hardened
    • Head thickness T1 [mm]: 10,4 mm
    • Head width 1 [mm]: 22,8 mm
    • Jaw length L3 [mm]: 35 mm
    • Jaw shape: flat jaws
    • Joint types [mm]: Inserted joint
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Tip width W4 [mm]: 5,8 mm
    • Total height [mm]: 27 mm
    • Total length [mm]: 170 mm
    • Total width [mm]: 55 mm
    • VDE certified: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart