Telescopic Gauge Set 8-150mm, 6 pcs

Article no.: 155-905
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision bore gauge

Identification & Classification

Article number 155-905
Copy
EAN / GTIN 4946368023632
Copy
Manufacturer number 155-905
Copy
L-Number L40010 12462
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Self-centering and satin chrome finish. Constant spring force on to the measuring surface. Locked in position by knurled lockscrew.

Feature:

Digital/Analogue: Analogue
Measuring range: 8-12.7 mm 12.7-19 mm 19-32 mm 32-54 mm 54-90 mm 90-150 mm
Inch/metric: metric
Scope of delivery: Plastic box included

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart