Set of arc punches, 10 pieces, 3-25 mm

Article no.: 1549502
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 1549502
EAN / GTIN 4017981573030
Manufacturer number 1549502
L-Number L60160 2179

Description

Description:

  • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
  • Cutting edge hardened
  • Shaft blue varnished
  • In plastic wallet no. 570390
  • In plastic rolling bag

Feature:

  • 1000 V insulated: no
  • Design: Cutting edge hardened
  • REACH registration available: no
  • Storage: Plastic roll-up case
  • Surface: Shaft lacquered
  • Total height [mm]: 110 mm
  • Total length [mm]: 195 mm
  • Total width [mm]: 110 mm
  • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart