Sweatshirt trousers XXL

Article no.: 154925269933XXL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Unisex size 2XL
Type of product Work trousers

Identification numbers & Classifications

Article number 154925269933XXL
EAN / GTIN 7330509607466
Manufacturer number 154925269933XXL

Description

Version:


Main material
100% Polyester, pique fleece, brushed inside 260 g/m².

Pockets
Leg pocket with bellow and flap
Back pocket with bellow
Side pockets, one with an inner phone pocket with zipper

Functionality
Loose fit
Minimal seams

Reflex
Reflective details, Reflective tapes around legs, 50 mm wide cut reflective tape

Finish
Cuffed trouser bottom
Rib-knit waistband

Details
Elastic and drawstring at waistline

Description:

Trousers in certified sweatshirt fabric are an excellent choice for those who work in the transport sector. The trousers have a leg pocket with flap closure, a rear pocket and a phone pocket with a zipper inside the side pocket. Ankle cuffs. Certified according to EN ISO 20471, Class 1.

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart