High vis trousers C150

Article no.: 153318603389C150
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Clothing size DE 150
Type of product High visibility trousers

Identification numbers & Classifications

Article number 153318603389C150
EAN / GTIN 7330509198711
Manufacturer number 153318603389C150

Description

Version:


Main material
65% polyester, 35% cotton, twill, 300g/m²

Details
Side hammer loop
ID pocket
Loops, one with D ring

Pockets
Ruler pocket with extra pocket and knife holder
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Knee protection pockets
Bellowed front pockets
Back pockets with bellow, reinforced. One with flap
Nail pockets - with chisel pockets and tool holders, can be tucked in the front bellowed pockets

Functionality
Pre-bent knees

Reinforcement
CORDURA®-reinforced on knees, CORDURA®-reinforced on exposed sections

Reflex
Reflective tapes around legs, 70 mm wide reflective tape

Description:

Advanced craftsman trousers combining Hi-Vis and modern design with many functional pocket solutions. Certified according to EN ISO 20471, C44 class 1, C46 and up, class 2.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN ISO 20471, class 1 C44, class 2C46 ->
  • Combination Certification Y C46 ->
  • Combination Certification X -> C46

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart