Craftsman Trousers C146

Article no.: 153218609400C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 153218609400C146
EAN / GTIN 7330509045718
Manufacturer number 153218609400C146

Description

Version:


Main material
65% polyester, 35% cotton, twill, 300g/m²

Pockets
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Knee protection pockets
Bellowed front pockets
Back pocket with bellow
Extra knife pocket at thigh
Nail pockets - with chisel pockets and tool holders, can be tucked in the front bellowed pockets

Details
Removable ID pocket
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

Reinforcement
CORDURA®-reinforced on knees

Description:

Perfect trouser for Floor-layers with extra knife pocket, leg pocket, reinforced loose nail pockets that can be stopped in the bellows front pockets. With knee protection pockets in CORDURA®, you have great work comfort when working a lot on your knees. Certified according to EN14404 together with EN14404 certified knee protection, art: 4018, 4000, 4008.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart