Cranked socket screwdriver set

Article no.: 1531425
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1531425
EAN / GTIN 4010886815823
Manufacturer number 1531425

Description

Description:

  • Chrome-vanadium steel 50CrV4, gun-metal finish
  • chrome vanadium steel 50CrV4, burnished

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Cap rotatable: no
  • Colour coding: no
  • Design low spark: no
  • Design: In blue plastic insert holder (LDPE)
  • Handle available: no
  • Impact cap: no
  • Material: Chrome-vanadium steel 50CrV4
  • REACH registration available: no
  • Surface: burnished
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart