Cranked socket screwdriver set

Article no.: 1531417
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1531417
EAN / GTIN 4010886815816
Manufacturer number 1531417
L-Number L60160 4833

Description

Description:

  • Chrome-vanadium steel 50CrV4, gun-metal finish
  • chrome vanadium steel 50CrV4, burnished

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Cap rotatable: no
  • Colour coding: no
  • Design low spark: no
  • Design: In blue plastic insert holder (LDPE)
  • Handle available: no
  • Impact cap: no
  • Material: Chrome-vanadium steel 50CrV4
  • REACH registration available: no
  • Surface: burnished
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart