Cranked allen socket screwdriver

Article no.: 1531212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 1531212
EAN / GTIN 4010886815175
Manufacturer number 1531212
L-Number L60160 4678

Description

Description:

  • GEDORE vanadium steel 50CrV4, chromated
  • Vanadium steel 50CrV4, chromated

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • Reference standard of the output tip: DIN 2325
  • for screws of the size: M4
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart