Trousers C150

Article no.: 153112101098C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / dunkelgrau
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 153112101098C150
EAN / GTIN 7330509755068
Manufacturer number 153112101098C150

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Pockets
Back pockets with bellow
Leg pocket specially designed for putty knife, Leg pocket with pen pocket, telephone pocket and ID pocket
Knee protection pockets
Bellowed front pockets
Nail pockets - can be tucked in the front bellows pockets

Details
Side hammer loop
Loops, one with D ring
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons

Reinforcement
CORDURA® reinforced knees, back pockets and filler pocket

Description:

Painter trousers with the right functionality needed for daily comfort at work. The cotton fabric has an excellent absorbency and prevents paint to get on to your skin. Reinforced kneepad pockets, back pockets and brush pocket in CORDURA®.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart