Open sided cart

Article no.: 1531
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1531
EAN / GTIN 4017976015316
Manufacturer number 1531
L-Number L90080 1135

Description

Version:

disassembled

Description:

Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech grain. Ends and 1 side made of wire lattice 50 x 50 x 4 mm. Height of end and side panel 500 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 600
Length of usable platform (mm): 1000
Width of usable platform (mm): 580
Height of loading platform (mm): 270
Total length (mm): 1180
Total width (mm): 609
Total height (mm): 990
Tyres: TPE
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart