Craftsman Trousers C152

Article no.: 153013109900C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Clothing size DE 152
Type of product Work trousers

Identification numbers & Classifications

Article number 153013109900C152
EAN / GTIN 7330509299159
Manufacturer number 153013109900C152
L-Number L00980 4380

Description

Version:


Main material
100% cotton, canvas, 270 g/m²

Pockets
Back pockets with bellow
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Knee protection pockets
Bellowed front pockets
Nail pockets - with chisel pockets and tool holders, can be tucked in the front bellowed pockets

Details
ID pocket
Metal zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

Reinforcement
CORDURA® reinforced knees and back pockets

Description:

Classic craftsman trousers that are constantly evolving. The trousers have three needle seams in critical areas - which makes them so durable we can provide a lifetime guarantee on the seams. In addition the kneepad pockets are reinforced with CORDURA®.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart