Micrometer Head Non-rotating Spindle 0-1", Thimble 85,5mm, 0,00001"

Article no.: 153-302
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 153-302
EAN / GTIN 4946368023267
Manufacturer number 153-302
L-Number L40010 14792

Description

Description:

Extra-large-diameter micrometer head with non-rotating spindle.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1
Graduation: 0.00001 in
Limit value of measurement deviation J MPE: ±0.00005″/ ±0.00003″.
Scale: White anodised aluminium
Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart