Micrometer Head Non-rotating Spindle 0-25mm, Thimble 85,5mm, 0,0005mm

Article no.: 153-301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 153-301
EAN / GTIN 4946368023250
Manufacturer number 153-301
L-Number L40010 8662

Description

Description:

Extra-large-diameter micrometer head with non-rotating spindle.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Accuracy: 1 µm
Graduation: 0.0005 mm
Limit value of measurement deviation J MPE: ±1 µm / ±0.5 µm
Scale: White anodised aluminium
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart