Micrometer Head Non-rotating Spindle 0-25mm, 0,01mm

Article no.: 153-203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 153-203
EAN / GTIN 4946368023175
Manufacturer number 153-203
L-Number L40010 325

Description

Description:

Micrometer Head featuring a non-rotating spindle for delicate workpieces. Design suits applications where the twisting effect of the standard spindle is undesirable because of the risk of damage.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±3 µm
Scale: scale drum and sleeve satin chrome-plated
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart