Cutting wheel for niro pipe cutter 2″

Article no.: 1524038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel

Identification numbers & Classifications

Article number 1524038
EAN / GTIN 4017981000215
Manufacturer number 1524038

Description

Description:

Cutting wheel for niro for 220020, 222020

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 9 mm
  • Hub width [mm]: 19 mm
  • REACH registration available: no
  • VDE certified: no
  • Wheel-Ø [mm]: 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart