Cartridge spanner

Article no.: 1523651
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1523651
EAN / GTIN 4036976111378
Manufacturer number 1523651
L-Number L60160 2254

Description

Description:

  • Great clamping reach (from 95 to 165 mm)
  • The GEDORE cartridge spanner is also usable as oil filter key
  • Zinc-plated
  • Drive 1/2″
  • 1/2″ square drive

Feature:

  • 1000 V insulated: no
  • Clamping width (max.): 165 mm
  • Clamping width (min.): 95 mm
  • REACH registration available: no
  • Use/application: Particularly suitable for loosening stuck granulate cartridges from compressed air dryers on commercial vehicles, with right-hand or left-hand thread
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart