Stud screw inserter

Article no.: 1523198
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extractor tool

    Identification numbers & Classifications

    Article number 1523198
    EAN / GTIN 4017981317320
    Manufacturer number 1523198
    L-Number L60160 3448

    Description

    Description:

    • For the fast and easy insertion and removal of studs, bolts, etc.
    • With hexagon drive

    Feature:

    • 1000 V insulated: no
    • Output size Hanger bolts: M8
    • REACH registration available: no
    • Total height [mm]: 22 mm
    • Total length [mm]: 73 mm
    • Total width [mm]: 22 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart