4-way-stretch craftsman trousers C150

Article no.: 152216454599C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour olivgrün / schwarz
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 152216454599C150
EAN / GTIN 7330509723128
Manufacturer number 152216454599C150

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Back pockets with bellow, reinforced
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Nail pockets - with tool holders and an extra pocket with zip
Outer knee protection pocket
Pockets with bellow, pen and knife pocket. Lid with hidden magnet button

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline
Inside leg seam with double stitching
Wide loop at back, Two loops in the sides with a button for hammer holder

Finish
Leg bottom with CORDURA® reinforcement, Leg bottom cord with press stud

Reflex
Reflective detail on legs

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA® reinforced nail pockets, back pockets, ruler pocket, leg pockets, knees and hem

Functionality
4-way stretch, Mesh panel back on knee

Description:

Craftsman trousers made of a lighter weight 4-way-stretch fabric that delivers the ultimate in comfort. The trousers have a slimmer fit and tighter look, and the elasticated waistband provides all-day comfort. Featuring top-loading CORDURA®-stretch knee pad pockets, holster pockets one of which is zip-up, bellowed back pockets one of which is zip-up, a ruler pocket and a hammer holder loop on both sides.The mesh insert at the back of the knees provides increased ventilation, which is most welcome on long, strenuous workdays.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart