Craftsman Pirate trousers 4-way stretch Dark navy/Black C62

Article no.: 152116458699C62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 62
Type of product Work trousers

Identification numbers & Classifications

Article number 152116458699C62
EAN / GTIN 7330509833650
Manufacturer number 152116458699C62

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Back pockets with bellow, reinforced
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Nail pockets - with tool holders and an extra pocket with zip
Outer knee protection pocket, Stretch material both inside and out for a better ergonomic fit
Pockets with bellow, pen and knife pocket. Lid with hidden magnet button

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline
Inside leg seam with double stitching
Wide loop at back, Two loops in the sides with a button for hammer holder

Reflex
Reflective detail on legs

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA® reinforced nail pockets, back pockets, ruler pocket, leg pockets and knees

Functionality
4-way stretch, Mesh panel back on knee

Description:

  • Pirate trousers in a slightly thinner 4-way stretch material that delivers the ultimate comfort, and for an even more comfortable feeling, there are elastics in the waistband
  • Has knee protection pocket with CORDURA® stretch with an opening at the bottom, nail pockets, one of which has a zipper, back pockets with bellows, ruler pocket and loop for hammer holder on both left and right side

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart