Tool case 0,5 x 2,8 – 1,2 x 6,5 ∙ 2 – 22 ∙ PH1 – PH2 ∙ PZ2 ∙ T9 – T40 Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TOR

Article no.: 1520/56
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 1520/56
    EAN / GTIN 4000896111183
    Manufacturer number 1520/56
    L-Number L60150 33

    Description

    Description:

    • “Slim-Line” – only 105 mm high
    • For universal applications, e.g. for hobby, house and garden
    • Clear and reliable tool arrangement
    • Inserts with clamping effect - tools cannot fall down
    • Covered compartment for small parts
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile
    • Wrench size: ∙ 0,5 x 2,8 – 1,2 x 6,5 ∙ 2 – 22 ∙ PH1 – PH2 ∙ PZ2 ∙ T9 – T40
    • Dimensions / length: 445 mm x 360 mm x 105 mm
    • Net weight: 6.01 kg
    • For manual operation
    • Number of tools: 56

    Supplied with:

    Double open-end wrench 450N-6X7 ∙ 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X17 ∙ 450N-18X19 ∙ 450N-21X22
    Universal pliers 760-2
    HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-65
    HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2
    HEXAnamic® screwdriver 802-PZ2
    Voltmeter 839-1
    Socket ∙ hexagon 880-8 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-20 ∙ 880-21 ∙ 880-22
    HiPer fine-tooth reversible ratchet 8816HP
    Extension 8821-3 ∙ 8821-6
    Diagonal cutter 1803-22
    LED penlight 1979N-71
    Small hack saw 1981
    Offset screwdriver 2100-02 ∙ 2100-025 ∙ 2100-03 ∙ 2100-04 ∙ 2100-05 ∙ 2100-06 ∙ 2100-07 ∙ 2100-08
    Offset screwdriver set 2115/8KH
    BluGuard Engineer's hammer 2140-50
    Measuring tape 2154-2
    Universal knife 2157
    Universal shears 2158

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart